Kramer 4K HDR HDMI Repeater

Sebelum PPN:
Rp7.999.900
Spesifikasi
Input1 HDMI 4K60 4:4:4
Output1 HDMI 4K60 4:4:4
Product Dimensions (WxDxH) (cm)6.22x5.18x2.44
Humidity (%)10to90,RHL non-condensing
Enclosure TypeAluminium
Included AccessoriesPower supply 5.2V DC 2A
Operating Temperature (°C)0to+40
Shipping Dimensions (cm)15.70x12.00x8.70
Standards Compliance SafetyCE
Storage Temperature (°C)-40to+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
PT−101H2 is a high−performance 4K HDR repeater and extender for HDMI and HDCP 2.2 signals. For 4K@30Hz, it extends the range up to 20m (66ft) (15m to the input, 5m from the output).
Fitur
Max. Resolution — 4K@60Hz (4:4:4).
Range Extension — 4K@60Hz (4:4:4) up to 10m (33ft), (5m on the input to the PT–101H2 and 5m on the output); 4K@30Hz (4:4:4) up to 20m (66ft) (15m on the input to the PT–101H2 and 5m on the output).
Max. Data Rate — 17.82Gbps (5.94Gbps per data channel).
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
HDMI Output Power Follows Input.
HDR (High Dynamic Range) Support.
Transparent HDCP 2.2 Support.

Ulasan Produk

Tidak ada ulasan