Kramer 4 Composite Video Picture-in-Picture Inserter
#Grup produk P107863098
Spesifikasi
| Input | 4 CV |
|---|---|
| Output | 1 CV 1 Y/C |
| Product Dimensions (WxDxH) (cm) | 21.46x16.30x4.36 |
| Bandwidth Video | 5.4MHz |
| Shipping Dimensions (cm) | 35.10x21.20x7.20 |
| Current Comsumption (mA) | 560 |
| Included Accessories | Power supply, RC-IR3 Infrared Remote Control |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The PIP−4 is a high−performance picture−in−picture inserter for composite video signals. The PIP output can display up to four images simultaneously, each of which can be sized and positioned individually.
Fitur
Picture–In–Picture Options — All inputs can be displayed simultaneously with variable window sizing and positioning and freeze frame capability. Quad button displays 4 equal–sized images.Multi–Format Operation — s–Video and composite video outputs.
Multi–Standard Operation — PAL & NTSC compatible inputs & outputs (no format conversion).
USB Mouse Connector — For convenient navigation and control, including the OSD.
Built–In ProcAmp — Brightness, contrast, and saturation for each input.
Flexible Control Options — Front panel, IR remote, mouse (with OSD), RS–232 & Ethernet.
Ulasan Produk
Tidak ada ulasan




















































































































































