Kramer 5−Channel Multiviewer
#Grup produk P107862877
   Spesifikasi
| Input | 4 RGBHV 6 CV (BNC) 5 DVI-D | 
|---|---|
| Output | 1 RGBHV 1 DVI-D 2 3G HD-SDI | 
| Product Dimensions (WxDxH) (cm) | 19x9.29x2U | 
| Humidity (%) | 10to90,RHL non-condensing | 
| Bandwidth HDMI | Up to 6.75Gbps data rate (2.25Gbps per graphic channel) | 
| Frequency (Hz) | 50/60 | 
| Included Accessories | Power cord, rack ears | 
| Operating Temperature (°C) | 0to+40 | 
| Shipping Dimensions (cm) | 55.00x34.00x15.50 | 
| Storage Temperature (°C) | -40to+70 | 
| Voltage (V) | 100240AC | 
| Voltage (VA) | 57 | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The MV−5 is a versatile, high−performance video and graphic multi−window viewer for DVI signals, SD and HD analog signals up to 1920x1200@60Hz, and SDI signals up to 3G HD−SDI. The device can window up to four sources (plus a background) in any layout and output the image as SDI, DVI, component and composite video signals. Both preprogrammed and customizable screen division is supported.
Fitur
Max. Input Data Rate — 3Gbps.Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
Multi–Video Output Formats — SD–SDI (259M), HD–SDI (292M) and 3G HD–SDI (SMPTE 424M), HDMI, HD, SD, analog and composite.
HDTV Compatible.
HDCP Support on DVI Inputs/Outputs.
Powerful Cross Conversion — Any format to any format, any standard to any standard.
Input Cable Equalization — Up to 350m (1150ft) for SD signals, 140m (459ft) for 1.5GHz HD signals, and 120m (394ft) for 3GHz HD signals.
Chroma–Key Engines — Four independent chroma–key engines for each image layer.
Window and Image Scaling — Zooming (up to 1000%) and aspect ratio control.
Independent Layer Transparency Control.
Image Controls — Brightness, contrast, color and sharpness.
Window or Input Label Insertion.
16 User–Definable Screen Layouts.
Screen Handling Buttons — Freeze, size, position.
Lock Button — To prevent unwanted tampering.
Flexible Control Options — Front panel with menu LCD, on–screen display (OSD), Ethernet and RS–232.
Worldwide Power Supply — 100–240V AC.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp