Kramer Wireless HD Transmitter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Input1 HDMI
Output1 Wireless RF
Product Dimensions (WxDxH) (cm)8.00x10.20x3.60
Humidity (%)10to90,RHL non-condensing
Current Comsumption (A)1
Enclosure TypePlastic
Included AccessoriesPower supply 5V, 2 HDMI cables 0.9m (2.95ft) PN 2518-0101003, 1 IR emitter cable PN 3300-500135
Operating Temperature (°C)0to+40
Shipping Dimensions (cm)23.20x12.00x8.90
Standards Compliance SafetyRoHs, WEEE
Storage Temperature (°C)-40to+70
Voltage (V)5DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The KW−14T is a high−definition, wireless, HDMI transmitter for indoor use. Up to four KW−14R receivers can receive from one KW−14T transmitter and up to three KW−14T transmitters can be paired with one KW−14R receiver. The KW−14T and KW−14R pair comes pre−associated.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel), Deep Color up to 12–bit.
Secure Link — Uses AES–128 bit encryption.
Connection Capacity — Up to four receivers can receive from one transmitter simultaneously; up to three transmitters associated with one receiver at any given time.
Transmission Range — Up to 30m (100ft) including through walls and furniture.
Automatic Frequency Selection — Selects the most suitable frequencies to prevent RF interference.
Auto EDID Adjustment — To allow multi–screen support.
IR Remote Control — Enables the OSD menu to be displayed on the output display.
OSD (On Screen Display) — For simplified setup and configuration.
HDCP Compliant — HDCP sources are supported only when all connected displays support HDCP.
Zero Latency.
Automatic Sleep Mode — After three minutes when no input or link is detected.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait