Kramer Wireless HD Receiver
#Grup produk P107862831
Spesifikasi
| Input | 1 Wireless RF |
|---|---|
| Output | 1 HDMI |
| Product Dimensions (WxDxH) (cm) | 9.50x9.50x3.40 |
| Humidity (%) | 10to90,RHL non-condensing |
| Current Comsumption (A) | 1,2 |
| Enclosure Type | Plastic |
| Included Accessories | Power supply 5V, 2 HDMI cables 0.9m (2.95ft) PN 2518-0101003, 1 IR emitter cable PN 3300-500135 |
| Operating Temperature (°C) | 0to+40 |
| Shipping Dimensions (cm) | 23.20x12.00x8.90 |
| Standards Compliance Safety | RoHs, WEEE |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The KW−14R is a high−definition, wireless, HDMI receiver for indoor use. Up to four KW−14R receivers can receive from one KW−14T transmitter and up to three KW−14T transmitters can be paired with one KW−14R receiver.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel), Deep Color up to 12–bit.Secure Link — Uses AES–128 bit encryption.
Connection Capacity — Up to four receivers can receive from one transmitter simultaneously; up to three transmitters associated with one receiver at any given time.
Transmission Range — Up to 30m (100ft) including through walls and furniture.
Automatic Frequency Selection — Selects the most suitable frequencies to prevent RF interference.
Auto EDID Adjustment — To allow multi–screen support.
IR Remote Control — Enables the OSD menu to be displayed on the output display.
OSD (On Screen Display) — For simplified setup and configuration.
HDCP Compliant — HDCP sources are supported only when all connected displays support HDCP.
Zero Latency.
Automatic Sleep Mode — After three minutes when no input or link is detected.
Ulasan Produk
Tidak ada ulasan




















































































































































