Kramer Kramer Network Powered Server
#Grup produk P107862798
Spesifikasi
| Input | Ports -3 Ethernet -2 USB 2.0 |
|---|---|
| Output | 1 VGA/HD |
| Product Dimensions (WxDxH) (cm) | 19x7.20x1U |
| Shipping Dimensions (cm) | 54.30x44.20x10.70 |
| Voltage (V) | 110-240AC |
| Ports COM | 1 On an RJ-45 connector (for future use) |
| Ports Ethernet | 2 On RJ-45 connectors |
| Ports RS-232 | 1 On a 9-pin serial connector |
| Ports USB 2.0 | 2 On USB-type A connectors |
| Ports USB 3.0 | 2 On USB-type A connectors |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
KN−100 is a server that runs Kramer Network software. With a 6th generation Intel® Xeon® E3−1245 v6 Xeon (4 Cores, 8M Cache, 3.70 GHz) processor, 2x 8GB DDR4 RAM, an 64GB SSD hard drive, Windows® 10 operating system, KN−100 is designed to maximize the features and benefits of Kramer Network.
Kramer Network is an innovative enterprise management platform that lets IT and AV managers easily configure and manage the entire Kramer AV/IP product range and Dante™ devices from any single point, anywhere in the world.
Kramer Network is an innovative enterprise management platform that lets IT and AV managers easily configure and manage the entire Kramer AV/IP product range and Dante™ devices from any single point, anywhere in the world.
Fitur
Multi–language, User–friendly Web–based GUI — Easily access and use from anywhere, anytime.Dashboard, System & Connection Status at a Glance — Quickly identify critical issues in the network, see logical–video–link status at a glance.
Integrated Maestro Room Automation — For use with any device or location.
Automated Device Detection — The platform instantly and automatically identifies devices in the network, reducing configuration time.
Enhanced Security — With intuitive user access management and LDAP integration, Kramer Network allows only certain users to access specific audio or video sources, rooms and pre–defined scenarios.
Visual & Topology AV System Mapping — Easily drill down to a specific network, site, building, or room to start managing AV devices.
Remote Maintenance — No need for on–site visits.
Virtual Matrix — Click and connect any source to any destination and create predefined scenarios for video and Dante™ streams.
No Programming Required — Install and start using the platform in minutes with no need for programming.
Scales to any Size Installation — Support hundreds of devices simultaneously.
Ulasan Produk
Tidak ada ulasan




















































































































































