Kramer HD Digital Signage Media Player

Sebelum PPN:
Rp20.999.900
Spesifikasi
Input2 USB-A 1 Ethernet
Output1 HDMI
Product Dimensions (WxDxH) (cm)13.90x12.90x3.10
Humidity (%)10-85,32to104Fnon-condensing
Included AccessoriesAC adapter, HDMI cable, 4 Velcro (2 sets)
Operating Temperature (°C)0to45
Power Consumption (W)6
Shipping Dimensions (cm)35.10x21.20x7.20
Storage Temperature (°C)-40to+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The KDS−MP2 is a high−quality LAN−based digital signage media player. The unit receives content from the Media Manager software installed on the PC, either via LAN or from an external USB memory stick, load it into its internal memory and then displays it with image quality of up to 1080p HD via HDMI output.
Fitur
1080p Full HD Support — Resolutions up to WUXGA and 1080p.
High Quality HDMI Video & Audio.
Codec Format Support — MPEG–1, MPEG–2, MPEG L2, MP3, H.264/MPEG–4, and VC–1.
Memory Options — 8GB internal.
NTP Client — For time synchronization.
Integrated SMIL Control — CMS device management in LAN environments.
SMIL 3.0 Instruction (Sub–Set) Support.
CMS Device Management — In LAN environments using the integrated SMIL control.
Perforated Side Panel — For efficient heat dissipation.
VESA Standard Mounting Bracket — For mounting on–wall, inside a cabinet or to the VESA standard screw holes on the rear panel of a display.
Media Manager Software — For easy, powerful and versatile management of digital signage content via a PC.
Media–Manager Multi–language Support — Ready–made templates for screen layouts, logos, tickers and widgets.
Compact DigiTOOLS® — Built–in mounting bracket.

Ulasan Produk

Tidak ada ulasan