Kramer 6 port Serial and IR PoE Control Gateway
#Grup produk P107862211
Spesifikasi
Input | Ports -2 RS-232 -1 Ethernet |
---|---|
Output | 4 IR Emitters |
Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
Humidity (%) | 10to90,RHL non-condensing |
Current Comsumption (mA) | 230 |
Enclosure Type | Aluminium |
Included Accessories | Power adapter, IR Cable C-A35M/IRE-10 |
Operating Temperature (°C) | 0to+40 |
Ports Ethernet | 1 On an RJ-45 connector |
Ports IR Sensor | 1 built-in IR sensor (for learning) |
Ports Mini USB | 1 connector for local services |
Ports RS-232 Serial | 2 on 3-pin terminal blocks |
Shipping Dimensions (cm) | 49.00x18.60x58.80 |
Standards Compliance Safety | CE |
Storage Temperature (°C) | -40to+70 |
Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The FC−26 is a PoE−powered control gateway, capable of plug and play deployment over a customer Ethernet LAN for remote control of customer controlled devices via bidirectional RS−232 and IR control connections. Multiple control clients can be IP−connected to the FC−26 control gateway for concurrent control of two RS−232 and four IR controllable devices, such as AV scalers, video displays, audio amplifiers, and DVD players.
Fitur
2 RS–232 Bidirectional Control Ports — Control a device via bidirectional serial control protocols.4 IR Emitter Control Ports — Control a device via IR control protocols.
1 Ethernet Control Port — Remote protocol–based control port.
Built–in Web Pages — Remote browser–based control and support.
Simultaneous IP Control Communication — With up to 40 IP control clients.
IR Sensor Port — Learns commands from IR remotes.
Mini USB Port — For firmware upgrades and local technical services.
PoE Support — Per IEEE 802.3af standard.
Easy Installation — Single Ethernet cable wires for communication and PoE powering, and plug & play IP auto–setup deployment for simple and cost–reducing installation.
Ulasan Produk
Tidak ada ulasan