Kramer 4–port Serial Control Gateway

Sebelum PPN:
Rp10.999.900
Spesifikasi
InputPorts -4 RS-232 -1 RS-485
Product Dimensions (WxDxH) (cm)19.00x11.50x2.70
Humidity (%)10to90,RHL non-condensing
Enclosure TypeAluminium
Current Comsumption (mA)250
Included AccessoriesPower adapter
Operating Temperature (°C)0to+40
Ports Ethernet1 On an RJ-45 connector
Ports Mini USB1 connector for local services
Ports RS-232 Serial3 on 3-pin terminal blocks
Ports RS-232/RS-4851 selectable
Shipping Dimensions (cm)34.50x16.50x5.20
Standards Compliance SafetyCE
Storage Temperature (°C)-40to+70
Voltage (V)5DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The FC−24ETH is an Ethernet control gateway, capable of plug and play deployment over a customer Ethernet LAN for remote control of customer controlled devices via bidirectional RS−232 or RS−485 serial control connections. Multiple control clients can be IP−connected to the FC−24ETH control gateway for concurrent control of two RS−232 or RS−485 controllable devices, such as AV scalers, video displays, and audio amplifiers.
Fitur
1 RS–485 or RS–232 Selectable Bidirectional Control Port — Controls a device via bidirectional serial control protocols.
3 RS–232 Bidirectional Control Ports — Control devices via bidirectional RS–232 serial control protocols.
1 Ethernet Control Port — Remote protocol–based control port.
Built–in Web Pages — Remote browser–based control and support.
Simultaneous IP Control Communication — With up to 40 IP control clients.
Mini USB Port — For firmware upgrades and local technical services.
Easy Installation — Plug & play IP auto–setup deployment for simple and cost–reducing installation.

Ulasan Produk

Tidak ada ulasan