Kramer 32–port Serial Control Gateway and Advanced Serial Communication Matrix
#Grup produk P107862132
Spesifikasi
| Input | Ports -32 RS-232 -9 RS-232 |
|---|---|
| Product Dimensions (WxDxH) (cm) | 19x7.20x1U |
| Humidity (%) | 10to90,RHL non-condensing |
| Enclosure Type | Aluminium |
| Frequency (Hz) | 50/60 |
| Included Accessories | Power cord, rack mounting brackets |
| Operating Temperature (°C) | 0to+40 |
| Ports Ethernet | 1 On an RJ-45 connector |
| Ports Mini USB | 1 connector for local services |
| Ports RS-232 Serial Control | 1 On a 3-pin terminal block |
| Ports RS-232 Serial Input | 8 on 3-pin terminal blocks |
| Ports RS-232 Serial Output | 32 on 3-pin terminal blocks |
| Ports RS-232/RS-485 | 1 selectable |
| Shipping Dimensions (cm) | 55.00x27.60x10.70 |
| Standards Compliance Safety | CE |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 100240AC |
| Voltage (VA) | 17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The FC−132ETH is an advanced Ethernet control gateway and serial communication matrix, capable of plug and play deployment over a customer Ethernet LAN. Serving as an advanced serial communication matrix, the FC−132ETH has 32 RS−232 and one RS−232/RS−485 output ports. Serial communication data is switchable to one or more of the eight RS−232 input ports. This can be done according to local control of panel buttons or RS−232 control port, or remote control via Ethernet port control protocol or web−page browsing. Depending on matrix routing, one−to−one bidirectional or one−to−many unidirectional serial switched communication is supported. Serving as a control gateway, FC−132ETH is capable of remote bidirectional control of customer−controlled devices serially connected to its 32 RS−232 and one RS−232/RS−485 input ports. Multiple control clients can be IP−connected to the FC−132ETH control gateway for concurrent control of two RS−232 or RS−485 controllable devices, such as AV scalers, video displays, and audio amplifiers.
Fitur
1 RS–485 or RS–232 Selectable Bi–directional Output Port — Controls a device via bi–directional serial control protocols.32 Bidirectional RS–232 Output Ports — Control a device via bi–directional serial control protocols.
8 Bidirectional RS–232 Input Ports — Switchable serial communication to one or more of the serial input ports.
4 Panel Buttons & LCD Display — Local panel control of serial matrix ports switching.
1 Panel Take / Lock Button — Local panel switching control or tampering prevention.
1 Bidirectional RS–232 Control Port — Local protocol–based switching control port.
1 Ethernet Control Port — Remote protocol–based control portץ
Built–in Web Pages — Remote browser–based control and support.
Simultaneous IP Control Communication — With up to 40 IP control clients.
Mini USB Port — For firmware upgrades and local technical services.
Easy Installation — Plug & play IP auto–setup deployment for simple and cost–reducing installation.
Ulasan Produk
Tidak ada ulasan




















































































































































