Kramer Mini Digital Sound Processor

Sebelum PPN:
Rp10.999.900
Spesifikasi
InputPorts -1 RS-232 -1 Ethernet
Output1 Stereo (B)
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Accessories IncludedPower supply, mounting bracket
Shipping Dimensions (cm)49.00x18.60x58.80
Voltage (V)5DC
Current Comsumption (mA)350
Ports Ethernet1 On an RJ-45 connector
Ports RS-2321 On a 3-pin terminal block connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
DSP−1 is a digital sound processor that enables the control of individual volume per input, 3−band parametric EQ, selectable HPF (high−pass filters) at 70Hz and master volume via IP. DSP−1 is a small form factor and cost−effective solution suitable for a range of audio applications.
Fitur
2–Input Mixing with Master Volume.
3–Band Parametric Equalizer — Frequency, Q–factor & gain control per band.
Hi–Pass Filter — Selectable HPF at 70Hz.
Line–Level Amplifier for Audio Gain and Attenuation.
Control with Built–In Web Page & RS–232.
Creates & Saves Presets.
Highly Cost Effective.
Professional, Studio Grade Signal Conversion Technology — Includes the latest generation 32–bit advanced Digital Analog Converter architecture to achieve excellent dynamic performance and improved tolerance to clock jitter. Maintains the quality of the original audio signal with selectable sampling rates up to 96 kHz.

Ulasan Produk

Tidak ada ulasan