Kramer 2x3G SDI Transmitter over Ultra–Reach SM Fiber
#Grup produk P107861878
Spesifikasi
| Input | 2 3G HD-SDI |
|---|---|
| Output | 2 Optical LC |
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Humidity (%) | 10to90,RHL non-condensing |
| Bandwidth | Supports up to 3Gbps bandwidth for each input |
| Current Comsumption (mA) | 480 |
| Included Accessories | Power supply |
| Operating Temperature (°C) | 0to+40 |
| Shipping Dimensions (cm) | 23.20x13.60x10 |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The 690T is a high−performance fiber optic transmitter for SDI video signals up to 3G HD−SDI. The 690T converts two 3G HD−SDI signals to single−mode fiber optic and the 690R receiver converts them back to the two original SDI formats. The unit is compatible with the fiber optic matrix VS−88FO.
Fitur
Max. Data Rate — 3Gbps.Inputs — 2 SDI on BNC connectors.
Outputs — 2 single–mode fiber optic on LC connectors.
HDTV Compatible.
Multi–Standard Operation — SDI (SMPTE 259M and SMPTE 344M), HD–SDI (SMPTE 292M), 3G HD–SDI (SMPTE 424M).
Laser Standards Compliance — IEC 60825–1, FDA 21CFR1040; Laser Class 1: Safety of laser products.
Kramer Equalization & re‑Klocking™ Technology — Rebuilds the digital signal to travel longer distances on the coax cable, 200m (HD–SDI) & 100m (3G HD–SDI).
System Range — Up to 10km (6.2mi).
Ulasan Produk
Tidak ada ulasan




















































































































































