Kramer 2x3G SDI Receiver over Ultra–Reach SM Fiber

Sebelum PPN:
Rp28.999.900
Spesifikasi
Input2 Optical LC
Output2 3G HD-SDI
Product Dimensions (WxDxH) (cm)6.22x5.18x2.44
Humidity (%)10to90,RHL non-condensing
BandwidthSupports up to 3Gbps bandwidth for each input
Current Comsumption (mA)350
Included AccessoriesPower supply
Operating Temperature (°C)0to+40
Shipping Dimensions (cm)23.20x13.60x10
Storage Temperature (°C)-40to+70
Voltage (V)5DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The 690R is a high−performance fiber optic receiver for SDI video signals up to 3G HD−SDI. The 690T converts two 3G HD−SDI signals to single−mode fiber optic and the 690R receiver converts them back to the two original SDI formats. Compatible with the fiber optic matrix VS−88FO.
Fitur
Max. Data Rate — 3Gbps.
Inputs — 2 single–mode fiber optic on LC connectors.
Outputs — 2 SDI on BNC connectors.
HDTV Compatible.
Multi–Standard Operation — SDI (SMPTE 259M and SMPTE 344M), HD–SDI (SMPTE 292M), 3G HD–SDI (SMPTE 424M).
Laser Standards Compliance — IEC 60825–1, FDA 21CFR1040; Laser Class 1: Safety of laser products.
Kramer Equalization & re‑Klocking™ Technology — Rebuilds the digital signal to travel longer distances on the coax cable, 200m (HD–SDI) & 100m (3G HD–SDI).
System Range — Up to 10km (6.2mi).

Ulasan Produk

Tidak ada ulasan