Kramer Balanced Stereo Audio to Digital Audio Format Converter
#Grup produk P107861832
Spesifikasi
| Input | 1 Stereo (B) |
|---|---|
| Output | 1 AES/EBU 1 AES-3id 1 S/PDIF |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Humidity (%) | 10to90,RHL non-condensing |
| Current Comsumption (mA) | 150 |
| Included Accessories | Power supply, mounting bracket |
| Operating Temperature (°C) | 0to+40 |
| Shipping Dimensions (cm) | 23.20x12.00x8.90 |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The 6420N is a high-performance format converter for balanced audio signals. The unit converts two channels of balanced audio signals to AES/EBU, AES-3id, S/PDIF and TOSLINK® optical digital outputs simultaneously.
Fitur
Standards — AES/EBU, AES–3id, S/PDIF, TOSLINK® optical.Sampling — 32, 44.1, 48, & 96kHz (selectable).
Professional or Consumer Bit Rate Selection.
Left & Right Gain Conversion Control — 0dB, — 12dB, — 16dB, — 20dB or — 24dB.
Compact DigiTOOLS® — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































