Kramer 4x1 3G HD-SDI Switcher

Sebelum PPN:
Rp28.999.900
Spesifikasi
Input4 3G HD-SDI
Output1 3G HD-SDI
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Shipping Dimensions (cm)23.20x12.00x8.90
Current Comsumption (mA)410
Voltage (V)5DC
Included AccessoriesPower supply, mounting bracket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The 6241HDxl is a high-performance switcher for 3G HD-SDI video signals. It takes any one of four 3G HD-SDI inputs, provides reclocking and equalization, and outputs the signal to one 3G HD-SDI output.
Fitur
Max. Data Rate — 3Gbps.
HDTV Compatible.
Multi–Standard Operation — SDI (SMPTE 259M and SMPTE 344M), HD–SDI (SMPTE 292M) and 3G HD–SDI (SMPTE 424M).
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.

Ulasan Produk

Tidak ada ulasan