Kramer Composite Video Mechanical Switcher
#Grup produk P107861799
Spesifikasi
Input | 4 CV |
---|---|
Output | 1 CV |
Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
Bandwidth (-3Db) | 400MHz |
Shipping Dimensions (cm) | 23.20x12.00x8.90 |
Included Accessories | Mounting bracket |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The 4x1VB is a high−performance switcher for composite video signals. It switches any one of four signals to a single output.
Fitur
High Bandwidth — 400MHz (–3dB).Video on BNC Connectors.
Mechanical (Passive) Switching — No power required.
Ulasan Produk
Tidak ada ulasan