Kramer Balanced/Unbalanced Stereo Audio Transcoder

Sebelum PPN:
Rp5.899.900
Spesifikasi
Input1 Stereo (U) 1 Stereo (B)
Output1 Stereo (B) 1 Stereo (U)
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Bandwidth (-3Db)>100kHz
Shipping Dimensions (cm)15.70x12.00x8.70
Current Comsumption (mA)280(fully loaded)
Included AccessoriesPower supply, mounting bracket
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The 482xl is a high-performance audio transcoder for balanced and unbalanced stereo audio signals. It simultaneously converts balanced stereo signals to unbalanced stereo audio and unbalanced stereo audio signals to balanced stereo audio.
Fitur
Bidirectional Format Conversion — Balanced stereo audio to unbalanced stereo audio and unbalanced stereo audio to balanced stereo audio simultaneously.
Connectors — Terminal blocks (balanced & unbalanced).
Level (Gain) Control — Independent L & R adjustment while transcoding for both balanced to unbalanced conversion and unbalanced to balanced conversion.
S/N Ratio — 95dB balanced to unbalanced, 87dB unbalanced to balanced, unweighted.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan