Kramer 1:2 Microphone to Line Distribution Amplifier

Sebelum PPN:
Rp4.599.900
Spesifikasi
Input1 Mic
Output2 Line Audio
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Bandwidth>40kHz
Shipping Dimensions (cm)15.70x12.00x8.70
Current Comsumption (mA)220
Included AccessoriesPower supply, mounting bracket
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The 106 is a high−quality distribution amplifier for balanced mono microphone signals. It takes one dynamic or condenser microphone input and distributes the signal to two line−level outputs.
Fitur
Mic Input Selector — Condenser or dynamic.
Phantom Power — 48V DC.
S/N Ratio — 81dB.
Level (Gain) Controls — Individual and master output adjustments.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan