Kramer 1:5 Composite Video Distribution Amplifier
#Grup produk P107861735
Spesifikasi
Input | 1 CV (BNC) |
---|---|
Output | 5 CV (BNC) |
Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
Bandwidth (-3Db) Video | 400MHz |
Shipping Dimensions (cm) | 23.20x12.00x8.90 |
Current Comsumption (mA) | 100 |
Included Accessories | Power supply, mounting bracket |
Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The 105VB is a high-performance distribution amplifier for composite video signals. It takes one input, provides correct buffering and isolation and distributes the signal to five identical outputs.
Fitur
Bandwidth — 400MHz (–3dB).Connectors — BNC (105V has RCA).
Level (Gain) Control.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan