Kramer 1:5 Stereo Audio Distribution Amplifier
#Grup produk P107861717
Spesifikasi
Input | 1 Stereo (U) |
---|---|
Output | 5 Stereo (U) |
Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
Bandwidth (-3Db) Video | 20kHz |
Shipping Dimensions (cm) | 15.70x12.00x8.70 |
Voltage (V) | 12DC |
Current Comsumption (mA) | 100 |
Included Accessories | Power supply, mounting bracket |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The 105A is a high-performance distribution amplifier for unbalanced stereo audio signals. It takes one stereo input and distributes the signal to five identical stereo outputs.
Fitur
Level (Gain) Controls.S/N Ratio — 80dB (unweighted).
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan