Kramer 1:4 Composite Video Differential Line Amplifier
#Grup produk P107861692
Spesifikasi
| Input | 1 CV |
|---|---|
| Output | 4 CV |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Bandwidth (-3Db) | 423MHz |
| Shipping Dimensions (cm) | 23.20x12.00x8.90 |
| Current Comsumption (mA) | 95 |
| Included Accessories | Power supply, mounting bracket |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The 104LN is a high-performance line amplifier for composite or SDI video signals. It includes differential circuitry to help eliminate noise often found on the input cable in a long run.
Fitur
High Bandwidth — 423MHz (–3dB).Differential Circuitry — Reduces noise & hum found in long cable runs.
Level (Gain) and EQ (Peaking) Controls.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































