Kramer 2-Channel Stereo Audio Mixer

Sebelum PPN:
Rp4.899.900
Spesifikasi
Input1 Mic/Line 1 Stereo (U)
Output1 Stereo (U)
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Bandwidth (-3Db)100kHz
Shipping Dimensions (cm)23.20x12.00x8.90
Current Comsumption (mA)40
Included AccessoriesPower supply, mounting bracket
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The 102MX is a high-performance 2-channel stereo audio mixer for line level and mic level audio signals. It mixes one line level input with either a microphone or a second line level input and produces a mixed audio output signal.
Fitur
S/N Ratio — 69dB.
Level (Gain) Control — Line 1 (or microphone), line 2, and master level.
Selectable Microphone Input — Dynamic or condenser microphone with bias voltage.
Talkover Button — Microphone input signal mutes line audio output when a microphone detects sound.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait