PFERD Felt Point (Roda Poles Felt)

Sebelum PPN:
Rp129.900 - Rp1.299.900
Spesifikasi
Diameter External (mm)12
Width (mm)20
RPM Optimum to (rpm)15900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to their hardness and flexibility, felt points are used when the exact form of geometric shapes has to be maintained.
The cylindrical shape ZYA is mainly used peripherally.

Advantages :
Can be profiled as desired, meaning they can also be used for tools with complex geometries.
Precise retention of geometric shapes due to the hardness of these tools.

Recommendations for use :
For the best results, use at a recommended cutting speed of 5-10 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
Use diamond polishing pastes and polishing paste bars.
When applying a different polishing paste, use a new unused polishing tool.

Safety notes :
For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Materials that can be worked :
Aluminium
Brass
Bronze
Cast steel
Cobalt-based alloys
Copper
Fibre-reinforced thermosetting plastics (GRP, CRP)
Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
Nickel-based alloys (e.g. Inconell and Hastelloy)
Stainless steel (INOX)
Steel materials with a hardness > 54 HRC
Steels up to 1,200 N/mm² (< 38 HRC)
Thermoplastics
Titanium
Titanium alloys

Applications :
Polishing

Drive types :
Flexible shaft drive
Straight grinder

Ulasan Produk

Tidak ada ulasan