DREMEL Cordless Die Grinder Kit Set
#Grup produk P107799979
Spesifikasi
Battery Voltage (V) | 3.6 |
---|---|
Battery Capacity (AH) | 2.0 |
Dimensions (cm) | 19.5x4.5x4 |
Vibration (m/s²) | 2.5 |
Charging Time (hour) | 2.75 |
No-load Speed (minute) | 8.000 - 25.000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The versatility of this kit allows you to sand, grind, sharpen, carve, engrave, clean and polish, with the only change being the accessory. Tackle any kind of light duty home improvement or creative project. The 15 accessories included gives you the freedom to work on multiple materials with multiple applications. You can use the cordless and USB-chargeable Dremel Lite anytime and anywhere, indoors or outdoors. Whether this will be your first Dremel Multi-Tool or an add on to your Dremel collection you can rely on this kit to complete your projects.
Feature
- Easily switch between applications within many DIY projects, whether its sanding, grinding, sharpening, carving, engraving, cleaning or polishing.- Take on multiple kinds of creative projects or light duty DIY projects with the 15 accessories included.
- You’ll be ready for your next DIY-project anytime and any place with the cordless and USB-chargeable Dremel Lite.
- With the included quick start guide and accessory information sheet, you have all the elements to create the perfect first experience.
Ulasan Produk
Tidak ada ulasan