Spesifikasi
USB Specification | USB 2.0 (full speed) |
---|---|
Bit-Depth (bit) | 16 |
Cable Length (imperial) and Type | USB-C to USB-A |
Light Effects | 2 zones |
Frequency Response (Hz) | 20-20000 |
Connection Type | USB-C, 3.5mm headphone output |
Element | Three 14mm electret condenser capsules |
Lighting | RGB (16777216 colors) |
Maximum Power Output (mW) | 7 |
Noise (RMS) (dBFS) | ≤-95 (A-weighted) |
Polar Pattern | Stereo, Omnidirectional, Cardioid, Bidirectional |
Power Consumption (V/mA) | 5V/245 (white light) |
SNR (dB) | ≥ 90 (1kHZ) |
Sensitivity (dB) | -36 (1V/Pa at 1kHz) |
T.H.D (%) | ≤ 0.05 (1kHz/0dBFS) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Stunning RGB microphone for streamers and content creators.
The HyperX QuadCast S is a USB condenser microphone that both sounds great and looks great. The supremely stunning RGB lighting and dynamic effects will add style and flair to any stream or setup and is customizable via HyperX NGENUITY software. The QuadCast S is an all-inclusive mic, featuring an anti-vibration shock mount to help quiet the rumbles of daily life and a built-in pop filter to muffle plosive sounds. Instantly know your mic status with the LED indicator, and simply tap-to-mute to avoid awkward broadcasting accidents. With four selectable polar patterns, this mic's prepared for nearly any recording situation and features a gain control dial to quickly regulate input sensitivity. The included mount adapter fits 3/8" and 5/8" thread sizes, compatible with most stands. QuadCast S is certified by Discord and TeamSpeak so you can ensure that your microphone is broadcasting loud and clear for all your followers and listeners, and you can also monitor your mic in real time using the convenient headphone jack on the back of the mic. It's multi-platform compatible, so you can deliver quality sound output whether you're connecting to a PC, PS5, PS4, or Mac.
The HyperX QuadCast S is a USB condenser microphone that both sounds great and looks great. The supremely stunning RGB lighting and dynamic effects will add style and flair to any stream or setup and is customizable via HyperX NGENUITY software. The QuadCast S is an all-inclusive mic, featuring an anti-vibration shock mount to help quiet the rumbles of daily life and a built-in pop filter to muffle plosive sounds. Instantly know your mic status with the LED indicator, and simply tap-to-mute to avoid awkward broadcasting accidents. With four selectable polar patterns, this mic's prepared for nearly any recording situation and features a gain control dial to quickly regulate input sensitivity. The included mount adapter fits 3/8" and 5/8" thread sizes, compatible with most stands. QuadCast S is certified by Discord and TeamSpeak so you can ensure that your microphone is broadcasting loud and clear for all your followers and listeners, and you can also monitor your mic in real time using the convenient headphone jack on the back of the mic. It's multi-platform compatible, so you can deliver quality sound output whether you're connecting to a PC, PS5, PS4, or Mac.
Feature
Radiant RGB lighting with dynamic effectsAnti-Vibration shock mount
Tap-to-Mute sensor with LED indicator
Four selectable polar patterns
Convenient gain control adjustment
Customizable via HyperX NGENUITY Software
Mount adapter, built-in pop filter, and headphone jack
Multi-device and program compatibility
Ulasan Produk
Tidak ada ulasan