Spesifikasi
| Cable Length (imperial) and Type | Attached, braided |
|---|---|
| Light Effects | 2 RGB lighting zones |
| Width (mm) | 900 |
| Length (mm) | 420 |
| Cable Type | Attached, braided |
| Material | Cloth, rubber |
| On Board Memory | 3 profiles |
| Size | XL |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Roll out stunning RGB lighting and precision tracking.
The HyperX Pulsefire Mat RGB Mouse Pad is built for the gamer that loves extra flair, but still needs their mouse pad to provide a smooth, precise mouse surface. Give your setup an extra pop of eye-catching style with 2 zones of customizable lighting, and a convenient touch selector to switch between lighting profiles. With a durable, densely-woven precision surface and an anti-slip rubber underside, Pulsefire Mat ensures that your mouse pad will enhance both your gaming and glamour. The flat surface provides a smooth, consistent mouse glide and it rolls up for easy portability. Customize lighting and smooth lighting effects with HyperX NGENUITY software, and save you profiles directly to the onboard memory.
The HyperX Pulsefire Mat RGB Mouse Pad is built for the gamer that loves extra flair, but still needs their mouse pad to provide a smooth, precise mouse surface. Give your setup an extra pop of eye-catching style with 2 zones of customizable lighting, and a convenient touch selector to switch between lighting profiles. With a durable, densely-woven precision surface and an anti-slip rubber underside, Pulsefire Mat ensures that your mouse pad will enhance both your gaming and glamour. The flat surface provides a smooth, consistent mouse glide and it rolls up for easy portability. Customize lighting and smooth lighting effects with HyperX NGENUITY software, and save you profiles directly to the onboard memory.
Feature
Dynamic RGB LightingDensely woven cloth surface
Conveniently switch onboard profiles with built-in touch sensor
Anti-slip rubber base
Seamless, anti-fray stitching
Customizable with HyperX NGENUITY software
Ulasan Produk
Tidak ada ulasan




















































































































































