HyperX Pulsefire Haste Wireless Mouse

Sebelum PPN:
Rp1.499.900
Spesifikasi
Battery Life (hour)Up to 100
Light EffectsPer-LED RGB lighting
Polling Rate (Hz)1000
Acceleration40G
Width (mm)66.8
Battery Capacity (mAh)370
Battery TypeLi-ion polymer battery
Buttons6
Cable TypeDetachable HyperFlex USB Cable
Connection Type2.4GHz Wireless / Wired
DPI Presets (DPI)400 / 800 / 1600 / 3200
Left/Right Button Durability (click)80million
Left/Right Button SwitchesTTC Golden Micro Dustproof Switch
Length (mm)38.2
On Board Memory1 profile
Resolution (dpi)Up to 16000
SensorPixart PAW3335
ShapeSymmetrical
Speed (IPS)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim quicker, game better.

The HyperX Pulsefire Haste Wireless Gaming Mouse packs in all the best features of the ultra-lightweight Pulsefire Haste plus a wireless connection and long-lasting battery life, but only adds a mere 2g of additional weight. If you've been hesitant to cut the mouse cord, fear not, as the Pulsefire Haste's 1ms report rate and 2.4GHz signal provides a low-latency wireless connection that meets the demands of elite players. Not only that, but with up to 100 hours of battery life, you'll get over 4 full days of clicking on heads from a single charge of your honeycomb mouse. With a responsive, split-button design, you won't have to worry about missed clicks, as the satisfying, tactile TTC Golden micro switches are rated for up to 80 million clicks. If you prefer a cable, HyperX also includes a HyperFlex cable which teams up with the virgin-grade PTFE skates to deliver a smooth, easy glide.
Feature
2.4 GHz wireless with up to 100 hour battery life
Ultra-light hex shell design
Anti-dust, water-resistant
TTC Golden Micro Dustproof Switches
Pure virgin-grade PTFE Skates
Grip tape included
Customizable with HyperX NGENUITY Software
Multi-platform compatibility

Ulasan Produk

Tidak ada ulasan