Spesifikasi
| Cable Length (imperial) and Type | HyperFlex USB Cable |
|---|---|
| Light Effects | Per-LED RGB lighting |
| Polling Rate (Hz) | 1000 |
| Acceleration | 40G |
| Width (mm) | 66.8 |
| Buttons | 6 |
| Cable Type | HyperFlex USB Cable |
| Connection Type | USB 2.0 |
| DPI Presets (DPI) | 400 / 800 / 1600 / 3200 |
| Left/Right Button Durability (click) | 60million |
| Left/Right Button Switches | TTC Golden Micro Dustproof Switch |
| Length (mm) | 38.2 |
| On Board Memory | 1 profile |
| Resolution (dpi) | Up to 16000 |
| Sensor | Pixart PAW3335 |
| Shape | Symmetrical |
| Skate Material | Virgin-grade PTFE |
| Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aim quicker, game better.
The HyperX Pulsefire Haste is built for elite gamers looking to gain every fraction of a second possible in their quest to be the best. Weighing in at 59 grams, this full-featured, responsive honeycomb shell mouse has everything you need, just without the extra weight. TTC Golden micro switches provide satisfying, reliable clicks and are rated for 60 million clicks, so you won't have to worry about missing inputs. The flexible HyperFlex USB cable and the virgin-grade PTFE skates work together to give you a smooth, easy glide to make dominating the game simple.
The HyperX Pulsefire Haste is built for elite gamers looking to gain every fraction of a second possible in their quest to be the best. Weighing in at 59 grams, this full-featured, responsive honeycomb shell mouse has everything you need, just without the extra weight. TTC Golden micro switches provide satisfying, reliable clicks and are rated for 60 million clicks, so you won't have to worry about missing inputs. The flexible HyperFlex USB cable and the virgin-grade PTFE skates work together to give you a smooth, easy glide to make dominating the game simple.
Feature
Ultra-light hex shell designHyperFlex USB Cable
TTC Golden micro dustproof switches
Pure virgin-grade PTFE Skates
Grip tape included
Customizable with HyperX NGENUITY Software
Pixart 3335 Sensor
Responsive split-button design
Ulasan Produk
Tidak ada ulasan




















































































































































