Spesifikasi
| Color | Black |
|---|---|
| Cable Length (imperial) and Type | Braided |
| Light Effects | 1 RGB lighting zone |
| Acceleration | 40G |
| Width (mm) | 41.5 |
| Length (mm) | 71 |
| Buttons | 11 |
| Cable Type | Braided |
| Connection Type | USB 2.0 |
| DPI Presets (DPI) | 800 / 1600 / 3200 |
| Left/Right Button Durability (click) | 20million |
| Left/Right Button Switches | Omron |
| On Board Memory | 1 profile |
| Resolution (dpi) | Up to 16000 |
| Sensor | Pixart PMW3389 |
| Shape | Ergonomic |
| Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rule the battlefield with this ultra-lightweight 11-button mouse.
The ultra-light HyperX Pulsefire Raid is an ergonomic mouse that puts more command directly at your fingertips; saving precious time when you're in build battles, swapping weapons, or trying to loot and run. Pulsefire Raid is lightweight 11-button programmable mouse and features comfortable side grips, making it the perfect pointer for battle royale, MOBA, and MMO gamers. The premium Pixart 3389 sensor delivers proven precision at native settings up to 16,000 DPI. It uses a split-button design for the main left and right buttons for more responsive clicks wherever you press, and the reliable Omron switches they use provide crisp, tactile feedback, so you'll know your clicks registered. Set macros, adjust DPI, and customize RGB lighting with HyperX NGENUITY customization software. The large skates and flexible braided cable work together to provide smooth, controlled gliding. It's multi-platform compatible so you can wield the Pulsefire Raid advantage and dominate on PC or console.
The ultra-light HyperX Pulsefire Raid is an ergonomic mouse that puts more command directly at your fingertips; saving precious time when you're in build battles, swapping weapons, or trying to loot and run. Pulsefire Raid is lightweight 11-button programmable mouse and features comfortable side grips, making it the perfect pointer for battle royale, MOBA, and MMO gamers. The premium Pixart 3389 sensor delivers proven precision at native settings up to 16,000 DPI. It uses a split-button design for the main left and right buttons for more responsive clicks wherever you press, and the reliable Omron switches they use provide crisp, tactile feedback, so you'll know your clicks registered. Set macros, adjust DPI, and customize RGB lighting with HyperX NGENUITY customization software. The large skates and flexible braided cable work together to provide smooth, controlled gliding. It's multi-platform compatible so you can wield the Pulsefire Raid advantage and dominate on PC or console.
Feature
Ultra-lightweight with 11 programmable buttonsPremium Pixart 3389 Sensor
Advanced customization using HyperX NGENUITY software
Ergonomic design with comfortable side grips
Split-button design for extreme responsiveness
Customizable RGB lighting
Large skates and flexible braided cable
Multi-platform compatibility
Ulasan Produk
Tidak ada ulasan




















































































































































