Spesifikasi
| Color | Black |
|---|---|
| Cable Length (imperial) and Type | Attached, Braided |
| Light Effects | 1 lighting zone and 4 brightness levels |
| Polling Rate (Hz) | 1000 |
| Acceleration | 30G |
| Width (mm) | 63.9 |
| Buttons | 7 |
| Cable Type | Attached, Braided |
| Connection Type | USB 2.0 |
| DPI Presets (DPI) | 800 / 1600 / 2400 / 3200 |
| Left/Right Button Durability (click) | 20million |
| Length (mm) | 41.3 |
| On Board Memory | 1 profile |
| Resolution (dpi) | Up to 6200 |
| Sensor | Pixart PAW3327 |
| Shape | Symmetrical |
| Speed (IPS) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solid gaming-grade optical mouse with customizable RGB lighting
The HyperX Pulsefire Core delivers the essentials for gamers looking for a solid, comfortable, wired RGB gaming mouse. The Pixart 3327 optical sensor gives players precise, smooth tracking with no hardware acceleration, and has native DPI settings up to 6200 DPI. The ergonomically-designed Pulsefire Core has textured side grips for a comfortable, no-slip grip, and its symmetrical shape is suitable for both palm and claw grip. It features high-quality switches with crisp tactile feedback rated for up to 20 million clicks. Customize lighting, DPI settings, and macros for 7 programmable buttons with HyperX NGENUITY software and set your mouse up just the way you want it. The large skates on Pulsefire Core help deliver accurate aiming by giving you a smooth, controlled glide as you move the mouse.
The HyperX Pulsefire Core delivers the essentials for gamers looking for a solid, comfortable, wired RGB gaming mouse. The Pixart 3327 optical sensor gives players precise, smooth tracking with no hardware acceleration, and has native DPI settings up to 6200 DPI. The ergonomically-designed Pulsefire Core has textured side grips for a comfortable, no-slip grip, and its symmetrical shape is suitable for both palm and claw grip. It features high-quality switches with crisp tactile feedback rated for up to 20 million clicks. Customize lighting, DPI settings, and macros for 7 programmable buttons with HyperX NGENUITY software and set your mouse up just the way you want it. The large skates on Pulsefire Core help deliver accurate aiming by giving you a smooth, controlled glide as you move the mouse.
Feature
Pixart 3327 optical sensor with native DPI up to 6,200Comfortable symmetric design
Seven programmable buttons
Easy customization with HyperX NGENUITY software
Large mouse skates for smooth, controlled gliding
Ulasan Produk
Tidak ada ulasan




















































































































































