Spesifikasi
Color | Black |
---|---|
Cable Length (imperial) and Type | Attached, Braided |
Light Effects | 1 RGB lighting zone and 4 brightness levels |
Polling Rate (Hz) | 1000 |
Acceleration | 50G |
Width (mm) | 71.1 |
Buttons | 6 |
Cable Type | Attached, Braided |
Connection Type | USB 2.0 |
DPI Presets (DPI) | 800 / 1600 / 3200 |
Left/Right Button Durability (click) | 20million |
Left/Right Button Switches | Omron |
Length (mm) | 41.9 |
On Board Memory | 3 profiles |
Resolution (dpi) | Up to 16000 |
Sensor | Pixart PMW3389 |
Shape | Ergonomic |
Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Designed for top-tier FPS performance, accuracy, and style.
Pro-level gamers know that if you're not improving, you're just a stepping stone for someone who is, and the same goes for your gear. Upgrade your mouse to the HyperX Pulsefire FPS Pro RGB Gaming Mouse and give your setup a shot of RGB style and headshots to anyone foolhardy enough to drop near you. The Pulsefire FPS Pro uses the premium Pixart 3389 sensor, which is capable of tracking at up to 16000 DPI with no hardware acceleration, to give you the reliable precision you need to hit your shots before your enemy lines up theirs. The ergonomic design is crafted to comfortably fit in your hand and not slip when victory is on the line. Set up your mouse just the way you like with its six programmable buttons in the easy-to-use HyperX NGENUITY software, and save your config directly to the onboard memory. Omron switches provide crisp, tactile feedback so you'll know that your clicks have been registered. Extra-large skates give the Pulsefire FPS Pro a solid base for smooth, controlled gliding that allows you to both track and flick with ease.
Pro-level gamers know that if you're not improving, you're just a stepping stone for someone who is, and the same goes for your gear. Upgrade your mouse to the HyperX Pulsefire FPS Pro RGB Gaming Mouse and give your setup a shot of RGB style and headshots to anyone foolhardy enough to drop near you. The Pulsefire FPS Pro uses the premium Pixart 3389 sensor, which is capable of tracking at up to 16000 DPI with no hardware acceleration, to give you the reliable precision you need to hit your shots before your enemy lines up theirs. The ergonomic design is crafted to comfortably fit in your hand and not slip when victory is on the line. Set up your mouse just the way you like with its six programmable buttons in the easy-to-use HyperX NGENUITY software, and save your config directly to the onboard memory. Omron switches provide crisp, tactile feedback so you'll know that your clicks have been registered. Extra-large skates give the Pulsefire FPS Pro a solid base for smooth, controlled gliding that allows you to both track and flick with ease.
Feature
Pixart 3389 sensor with native DPI up to 16,000Comfortable ergonomic design
Six programmable buttons
Easy customization with HyperX NGENUITY software
Onboard memory to store customizations
Extra-large mouse skates for smooth, controlled gliding
Ulasan Produk
Tidak ada ulasan