Spesifikasi
Color | Black |
---|---|
Cable Length (imperial) and Type | Attached, Braided |
Light Effects | Per-LED RGB lighting and 4 brightness levels |
Polling Rate (Hz) | 1000 |
Acceleration | 50G |
Width (mm) | 62.85 |
Buttons | 6 |
Cable Type | Attached, Braided |
Connection Type | USB 2.0 |
DPI Presets (DPI) | 800 / 1600 / 3200 |
Left/Right Button Durability (click) | 50million |
Left/Right Button Switches | Omron |
Length (mm) | 40.7 |
On Board Memory | 3 profiles |
Resolution (dpi) | Up to 16000 |
Sensor | Pixart PMW3389 |
Shape | Symmetrical |
Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Ultimate precision wrapped in 360° of brilliant RGB style.
The HyperX Pulsefire Surge gives gamers the best of both style and substance, providing pinpoint accuracy thanks to its state-of-the-art Pixart 3389 sensor, and spectacular 360° RGB lighting effects with its unique light ring. Pulsefire Surge has native DPI settings as high as 16000 DPI for precision that will satisfy even the most demanding digital snipers. Responsive Omron switches rated for 50 million clicks ensure that once you have that headshot lined up, your click will definitely register. Customize the mouse DPI, set individual LED colors, assign macros, and save them directly to your mouse with HyperX NGENUITY software. The Pulsefire Surge also comes equipped with large skates to allow for a smooth, controlled glide.
The HyperX Pulsefire Surge gives gamers the best of both style and substance, providing pinpoint accuracy thanks to its state-of-the-art Pixart 3389 sensor, and spectacular 360° RGB lighting effects with its unique light ring. Pulsefire Surge has native DPI settings as high as 16000 DPI for precision that will satisfy even the most demanding digital snipers. Responsive Omron switches rated for 50 million clicks ensure that once you have that headshot lined up, your click will definitely register. Customize the mouse DPI, set individual LED colors, assign macros, and save them directly to your mouse with HyperX NGENUITY software. The Pulsefire Surge also comes equipped with large skates to allow for a smooth, controlled glide.
Feature
Light ring provides dynamic 360° RGB effectsPixart 3389 Sensor with native DPI up to 16,000
Reliable Omron switches rated for 50 million clicks
Easy customization with HyperX NGENUITY software
Onboard memory to store customizations
Large skates for easy gliding
Ulasan Produk
Tidak ada ulasan