Spesifikasi
| Cable Length (imperial) and Type | Attached, Braided |
|---|---|
| Switch | TTC Red - Linear |
| Actuation Point | Mechanical; 2.0mm |
| Backlight | RGB (16777216 colors) |
| Light Effects | Per key RGB lighting and 5 brightness levels |
| Polling Rate (Hz) | 1000 |
| Acceleration | Yes |
| Anti-Ghosting | 100% anti-ghosting |
| Cable Type | Attached, Braided |
| Depth (mm) | 194.62 |
| Game Mode | Yes |
| Length (mm) | 34.66 |
| OS Compatibility | Windows 10, 8.1, 8, 7 |
| On Board Memory | 1 profiles |
| Operating Force (G) | 45 |
| Operation Style | Linear |
| Rollover | N-key |
| Total Travel Distance (mm) | 4.0 |
| Width (mm) | 471.74 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Responsive, reliable, radiant.
The HyperX Alloy MKW100 is an affordable, full-sized mechanical keyboard that's great for gaming, work, and school. Personalize your keyboard with dynamic RGB lighting and effects that you can easily customize with HyperX NGENUITY Software. Alloy MKW100 has a durable, brushed aluminum frame and features reliable responsiveness thanks to dust-proof mechanical switches rated for up to 50 million key presses. Play comfortably with the included wrist rest or detach it to suit your needs.
The HyperX Alloy MKW100 is an affordable, full-sized mechanical keyboard that's great for gaming, work, and school. Personalize your keyboard with dynamic RGB lighting and effects that you can easily customize with HyperX NGENUITY Software. Alloy MKW100 has a durable, brushed aluminum frame and features reliable responsiveness thanks to dust-proof mechanical switches rated for up to 50 million key presses. Play comfortably with the included wrist rest or detach it to suit your needs.
Feature
Dynamic per-key RGB lightingDurable aluminum frame
Detachable wrist rest
Reliable dust-proof mechanical switches
Gold-plated USB connector with tough braided cable
Advanced customization with HyperX NGENUITY Software
Ulasan Produk
Tidak ada ulasan




















































































































































