Spesifikasi
Cable Length (imperial) and Type | Detachable USB-C, Braided |
---|---|
Switch | HyperX Red - Linear |
Actuation Point | Mechanical; 1.8mm |
Backlight | RGB (16777216 colors) |
Light Effects | Per key RGB lighting and 5 brightness levels |
Acceleration | Yes |
Anti-Ghosting | 100% anti-ghosting |
Cable Type | Detachable USB-C, Braided |
Depth (mm) | 105.5 |
Game Mode | Yes |
Length (mm) | 36.94 |
OS Compatibility | Windows 10, 8.1, 8, 7 |
On Board Memory | 3 profiles |
Operating Force (G) | 45 |
Operation Style | Linear |
Polling Rate (Hz) | 1000 |
Rollover | N-key |
Total Travel Distance (mm) | 3.8 |
Width (mm) | 315.06 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Brilliantly Compact
The HyperX Alloy Origins 65 is a balanced keyboard which blends compactness and functionality, but compromises nothing. A 65% form factor makes it more compact than a tenkeyless keyboard, while still offering arrow keys. With a durable, full aluminum body, and balanced HyperX switches rated to withstand 80 million keypresses, it's as reliable as it is compact. The stock double shot PBT keycaps have the keys' secondary functions printed on them so you can quickly locate any additional functionality you need. Let your style shine bright with the HyperX switches' exposed LED design, and stunning lighting effects. Further customize your keyboard with macros, personalized lighting profiles, and more with HyperX NGENUITY software.
The HyperX Alloy Origins 65 is a balanced keyboard which blends compactness and functionality, but compromises nothing. A 65% form factor makes it more compact than a tenkeyless keyboard, while still offering arrow keys. With a durable, full aluminum body, and balanced HyperX switches rated to withstand 80 million keypresses, it's as reliable as it is compact. The stock double shot PBT keycaps have the keys' secondary functions printed on them so you can quickly locate any additional functionality you need. Let your style shine bright with the HyperX switches' exposed LED design, and stunning lighting effects. Further customize your keyboard with macros, personalized lighting profiles, and more with HyperX NGENUITY software.
Feature
Functionally compact 65Full aircraft-grade aluminum body
Premium double shot PBT keycaps
HyperX mechanical switches
RGB backlit keys with radiant lighting effects
Advanced customization with HyperX NGENUITY software
Three adjustable keyboard angles and detachable USB-C cable
Game Mode, 100
Ulasan Produk
Tidak ada ulasan