Sebelum PPN:
Rp1.599.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Length (imperial) and Type | USB-C to USB-A, Braided |
|---|---|
| Switch | HyperX Red - Linear |
| Actuation Point | Mechanical; 1.8mm |
| Backlight | RGB (16777216 colors) |
| Light Effects | Per key RGB lighting and 5 brightness levels |
| Acceleration | Yes |
| Anti-Ghosting | 100% anti-ghosting |
| Cable Type | USB-C to USB-A, Braided |
| Depth (mm) | 105.5 |
| Game Mode | Yes |
| Length (mm) | 36.9 |
| OS Compatibility | Windows 10, 8.1, 8, 7 |
| On Board Memory | 3 profiles |
| Operating Force (G) | 45 |
| Operation Style | Tactile |
| Rollover | N-key |
| Total Travel Distance (mm) | 3.8 |
| Width (mm) | 296 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Make room for more plays.
The HyperX Alloy Origins 60 is a supremely portable 60% form factor keyboard that gives you more room for sweeping mouse movements. It features a durable, full aluminum body, and reliable HyperX switches balanced for speed and performance which are rated to withstand 80 million keypresses. The stock double shot PBT keycaps have secondary functions printed on them so you can quickly locate additional functionality. Let your style shine bright with the HyperX switches' exposed LED design, and stunning lighting effects. Further customize your keyboard with macros, personalized lighting profiles, and more with HyperX NGENUITY software.
The HyperX Alloy Origins 60 is a supremely portable 60% form factor keyboard that gives you more room for sweeping mouse movements. It features a durable, full aluminum body, and reliable HyperX switches balanced for speed and performance which are rated to withstand 80 million keypresses. The stock double shot PBT keycaps have secondary functions printed on them so you can quickly locate additional functionality. Let your style shine bright with the HyperX switches' exposed LED design, and stunning lighting effects. Further customize your keyboard with macros, personalized lighting profiles, and more with HyperX NGENUITY software.
Feature
Petite 60HyperX mechanical switches
Full aircraft-grade aluminum body
Double shot PBT keycaps with side-printed secondary functions
RGB backlit keys with radiant lighting effects
Advanced customization with HyperX NGENUITY software
Three adjustable keyboard angles and detachable USB-C cable
Included keycap puller and additional keycaps
Ulasan Produk
Tidak ada ulasan




















































































































































