HyperX Keyboard Alloy Origins Core PBT Keycaps

Sebelum PPN:
Rp1.599.900
Spesifikasi
USB SpecificationUSB 2.0 (full-speed)
SwitchHyperX Aqua - Tactile
Actuation PointMechanical; 1.8mm
BacklightRGB (16777216 colors)
Light EffectsPer key RGB lighting and 5 brightness levels
AccelerationYes
Anti-Ghosting100% anti-ghosting
Cable TypeDetachable, Braided USB Cable
Depth (mm)132.5
Game ModeYes
Length (mm)34.5
OS CompatibilityWindows 10, 8.1, 8, 7
On Board Memory3 profiles
Operating Force (G)45, 45, 50
Operation StyleLinear, Tactile, Clicky
Polling Rate (Hz)1000
RolloverN-key
Total Travel Distance (mm)3.8
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable PBT Keycaps on a Super-Compact Design

The HyperX Alloy Origins Core PBT is an ultra-compact, sturdy tenkeyless keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. This variant ups durability by adding pre-installed PBT keycaps with side-printing. HyperX's mechanical key switches are built with exposed LEDs so more of the light output is visible, providing more brilliant, stunning lighting. They're also tuned with an actuation force and travel distance that is elegantly balanced for responsiveness and accuracy. Alloy Origins Core is built with a full aluminum body, so it stays rigid and stable, and also features keyboard feet for three different tilt levels. Its compact TKL design creates space for mouse movement in desktop setups where space is at a premium, and it also features a detachable USB-C cable for portability. Customize your lighting, craft macros, and adjust Game Mode with powerful, easy-to-use HyperX NGENUITY Software.
Feature
High-quality, durable PBT keycaps
Responsive HyperX Mechanical Switches
Built strong: Aircraft-grade aluminum body
Compact tenkeyless design to maximize space
Radiant RGB lighting effects
Advanced customization with HyperX NGENUITY software

Ulasan Produk

Tidak ada ulasan