Spesifikasi
| USB Specification | USB 2.0 (full-speed) |
|---|---|
| Switch | HyperX Aqua - Tactile |
| Actuation Point | Mechanical; 1.8mm |
| Backlight | RGB (16777216 colors) |
| Light Effects | Per key RGB lighting and 5 brightness levels |
| Acceleration | Yes |
| Anti-Ghosting | 100% anti-ghosting |
| Cable Type | Detachable, Braided USB Cable |
| Depth (mm) | 132.5 |
| Game Mode | Yes |
| Length (mm) | 36.39 |
| OS Compatibility | Windows 10, 8.1, 8, 7 |
| On Board Memory | 3 profile |
| Operating Force (G) | 45, 45, 50 |
| Operation Style | Linear, Tactile, Clicky |
| Polling Rate (Hz) | 1000 |
| Rollover | N-key |
| Total Travel Distance (mm) | 3.8 |
| Width (mm) | 442.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Durable PBT Keycaps on a Compact Design
The HyperX Alloy Origins PBT is a compact, sturdy keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. This version ups durability by adding pre-installed PBT keycaps with side-printing. HyperX's mechanical key switches are built with exposed LEDs so more of the light output is visible, providing more brilliant, stunning lighting. They're also tuned with an actuation force and travel distance that is elegantly balanced for responsiveness and accuracy. Alloy Origins is built with a full aluminum body, so it stays rigid and stable, and also features keyboard feet for three different tilt angles. It's a full-sized keyboard layout with a compact design so it won't crowd out your desktop, and it also features a detachable USB-C cable for portability. Customize your lighting, craft macros, and adjust Game Mode with powerful, easy-to-use HyperX NGENUITY Software.
The HyperX Alloy Origins PBT is a compact, sturdy keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. This version ups durability by adding pre-installed PBT keycaps with side-printing. HyperX's mechanical key switches are built with exposed LEDs so more of the light output is visible, providing more brilliant, stunning lighting. They're also tuned with an actuation force and travel distance that is elegantly balanced for responsiveness and accuracy. Alloy Origins is built with a full aluminum body, so it stays rigid and stable, and also features keyboard feet for three different tilt angles. It's a full-sized keyboard layout with a compact design so it won't crowd out your desktop, and it also features a detachable USB-C cable for portability. Customize your lighting, craft macros, and adjust Game Mode with powerful, easy-to-use HyperX NGENUITY Software.
Feature
High-quality, durable PBT keycapsResponsive HyperX Mechanical Switches
Built strong: Aircraft-grade aluminum body
Compact design to maximize space
Radiant RGB lighting effects
Advanced customization with HyperX NGENUITY software
Game Mode, 100
Ulasan Produk
Tidak ada ulasan




















































































































































