Spesifikasi
| Cable Length (imperial) and Type | USB-C to USB-A, Braided |
|---|---|
| Switch | HyperX Aqua |
| Actuation Point | Mechanical; 1.8mm |
| Backlight | RGB (16777216 colors) |
| Light Effects | Per key RGB lighting and 5 brightness levels |
| Acceleration | Yes |
| Anti-Ghosting | 100% anti-ghosting |
| Cable Type | USB-C to USB-A, Braided |
| Depth (mm) | 132.5 |
| Game Mode | Yes |
| Length (mm) | 36.4 |
| OS Compatibility | Windows 10, 8.1, 8, 7 |
| On Board Memory | 3 profiles |
| Operating Force (G) | 45 |
| Operation Style | Tactile |
| Rollover | N-key |
| Total Travel Distance (mm) | 3.8 |
| Width (mm) | 442.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact keyboard featuring custom HyperX mechanical switches.
The HyperX Alloy Origins is a compact, sturdy keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. These key switches have exposed LEDs for stunning lighting with an actuation force and travel distance elegantly balanced for responsiveness and accuracy. Alloy Origins is built with a full aluminum body so it stays rigid and stable when keystrokes are flying, and also features keyboard feet that let you choose from three different tilt levels. Its sleek, compact design frees up space for mouse movement, and it also features a detachable USB-C cable for supreme portability. Customize your lighting, craft macros, and adjust Game Mode with HyperX NGENUITY Software. This powerful, yet easy-to-use program lets you set per-key lighting, layer dazzling lighting effects, and add scores of other personalized touches to your NGENUITY-compatible products.
The HyperX Alloy Origins is a compact, sturdy keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. These key switches have exposed LEDs for stunning lighting with an actuation force and travel distance elegantly balanced for responsiveness and accuracy. Alloy Origins is built with a full aluminum body so it stays rigid and stable when keystrokes are flying, and also features keyboard feet that let you choose from three different tilt levels. Its sleek, compact design frees up space for mouse movement, and it also features a detachable USB-C cable for supreme portability. Customize your lighting, craft macros, and adjust Game Mode with HyperX NGENUITY Software. This powerful, yet easy-to-use program lets you set per-key lighting, layer dazzling lighting effects, and add scores of other personalized touches to your NGENUITY-compatible products.
Feature
HyperX mechanical switchesFull aircraft-grade aluminum body
Compact, portable design with detachable USB-C cable
Dazzling RGB lighting with dynamic effects
Advanced customization with HyperX NGENUITY software
Three adjustable keyboard angles
Onboard memory for three profiles
Game Mode, 100
Ulasan Produk
Tidak ada ulasan




















































































































































