HyperX Alloy Core RGB Gaming Keyboard

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (imperial) and TypeAttached, Braided
SwitchMembrane
Actuation PointMembrane
BacklightRGB (5 Zones Multi-color Customization)
Light Effects6 LED modes and 3 brightness levels
Polling Rate (Hz)1000
AccelerationYes
Anti-GhostingMulti-key anti-ghosting
Cable TypeAttached, Braided
Depth (mm)175.31
Game ModeYes
Length (mm)35.68
OS CompatibilityWindows 10, 8.1, 8, 7
Width (mm)443.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Signature HyperX light bar and RGB style for core gamers.

Featuring HyperX's signature radiant light bar, and smooth, dynamic RGB lighting effects, the HyperX Alloy Core RGB is ideal for gamers looking to enhance their keyboard's style and performance without breaking the bank. With six different lighting effects and three brightness levels, it balances both brilliance and budget. Crafted with a durable, reinforced plastic frame, the Alloy Core RGB was constructed for stability and reliability for gamers who want a keyboard that will last. The soft-touch keys have a tactile feel, yet are tuned to be quiet, and they also feature gaming-grade anti-ghosting functionality and key rollover. It's spill resistant, tested to withstand 120ml of liquid, so beverage accidents won't put an end to your game. The dedicated media controls and quick access buttons for lighting and Game Mode place control right at your fingertips. Keyboard Lock allows you to lock your keyboard down without having to put your entire system on standby. The Alloy Core RGB is stylish, nicely-featured, and durable, making it a great all-around multimedia keyboard for gamers.
Feature
Signature light bar and dynamic RGB lighting effects
Durable, solid frame
Quiet, responsive keys with anti-ghosting functionality
Spill resistant
Dedicated media controls
Quick access buttons for brightness, lighting modes, and Game Mode
Keyboard Lock Mode

Ulasan Produk

Tidak ada ulasan