HyperX Cloud Core Headset And Solocast Microphone

Sebelum PPN:
Rp1.799.900
Spesifikasi
Transducer Type Dynamic O (mm)53
Length Mic Boom (mm)150 (include gooseneck)
Frequency Response (Hz)15-25000
Nominal SPL (dB)98~3
T.H.D. (%)< 2
Ambient Noise Attenuation (dBa)approx. 20
Cable Length (m)1 + 2 extension
Capsule Diameter O (mm)6x5
Connection3.5mm mini stereo & mic plug (4 Pole)
Current Consumption (mA)max 0.5
ElementBack Electret condenser microphone
Headband Pressure (N)5
Impedance (ohm)60 per system
Nominal Impedance (kΩ)≤2.2
Open Circuit Voltage (mV/Pa)20 (at f = 1kHz)
Operating PrinciplePressure gradient
Polar PatternCardioid
Power Handling Capacity (mW)150
Power SupplyAB powering
Supply Voltage (V)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Streamer Starter Pack Cloud Core Headset & Solocast Microphone
Cloud Core:
- Signature HyperX comfort
- Durable aluminum frame
SoloCast:
- Plug N Play audio recording
- Tap-to-Mute sensor with LED status indicator
- Flexible, adjustable stand
Platform PC, PlayStation 4, PlayStation 5, Xbox ONE, Xbox Series, Nintendo Switch
For video editors, streamers, and gamers looking for a USB microphone with great sound quality, the HyperX SoloCast is a must have. It's Plug N Play, making it simple to use, with some of our fan-favorite conveniences like the tap-to-mute sensor and LED mute indicator. The versatile microphone has a flexible, adjustable stand and is also compatible with most boom arms, so it can either sit on your desk or work mounted. Certified by TeamSpeak and Discord and compatible with OBS, XSplit, Streamlabs OBS and a number of other programs, it's an extremely streamer-friendly microphone.

Ulasan Produk

Tidak ada ulasan