HyperX Cloud Console Headset

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack+Blue
DriverDynamic, 53mm with neodymium magnets
Audio ControlsIn-line audio controls
Cable Length (imperial) and TypeHeadset cable
Form FactorOver ear, circumaural, closed back
Frequency Response (Hz)15-25000
Ear CushionsMemory foam and premium leatherette
ElementElectret condenser microphone
Frame TypeAluminium
Polar PatternUni-directional, Noise-cancelling
Sensitivity (dBV)-39 (0dB=1V/Pa,1kHz)
T.H.D (%)< 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Signature Comfort and Amazing Sound

HyperX Cloud headset is a PlayStation Official Licensed Product. Experience HyperX signature comfort with its plush memory foam ear cushions wrapped in premium leatherette. Immersive yourself in the game world with crystal-clear audio and enhanced bass. Take on new adventures with a headset that was designed to be durable, featuring a sturdy aluminum frame. The noise-cancelling mic is detachable so you can chat with your friend or remove it when it's not required. When you need to quickly mute yourself or adjust the volume, in-line audio controls are at your fingertips.
Feature
Official Licensed Product
Signature HyperX comfort
Durable aluminum frame
Immersive in-game audio
In-line audio control
Detachable noise-cancellation microphone
Compatible with: PS5 and PS4

Ulasan Produk

Tidak ada ulasan