Spesifikasi
| Color | Black+Silver |
|---|---|
| Cable Length (imperial) and Type | Headset cable |
| Connection Type | Wired 3.5mm (4-pole CTIA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built for the elite gamer.
HyperX CloudX Gaming Headset has been tested and approved by Microsoft and delivers signature HyperX comfort, durability, and amazing sound for serious Xbox gamers. CloudX has convenient in-line audio controls that sidestep system menus and put control right at your fingertips. The sturdy aluminum frame is designed for long-lasting reliability and to withstand the harsh rigors of daily gaming life. The 100% memory foam ear cushions and leatherette-padded headband provide award-winning comfort for those long weekends and late nights of gaming. 53mm drivers and enhanced bass reproduction pump out crystal clear high, mids, and lows, and the closed cup design mutes the outside world to completely immerse you in your game. The noise-cancelling microphone can be positioned just the way you like it, and it also eliminates background noise so you'll come across loud and clear. CloudX is also compatible with mobile devices. When you're ready to listen to music, simply unplug the microphone and stow it for later.
HyperX CloudX Gaming Headset has been tested and approved by Microsoft and delivers signature HyperX comfort, durability, and amazing sound for serious Xbox gamers. CloudX has convenient in-line audio controls that sidestep system menus and put control right at your fingertips. The sturdy aluminum frame is designed for long-lasting reliability and to withstand the harsh rigors of daily gaming life. The 100% memory foam ear cushions and leatherette-padded headband provide award-winning comfort for those long weekends and late nights of gaming. 53mm drivers and enhanced bass reproduction pump out crystal clear high, mids, and lows, and the closed cup design mutes the outside world to completely immerse you in your game. The noise-cancelling microphone can be positioned just the way you like it, and it also eliminates background noise so you'll come across loud and clear. CloudX is also compatible with mobile devices. When you're ready to listen to music, simply unplug the microphone and stow it for later.
Feature
Official Xbox licensed headsetSignature HyperX comfort
Durable aluminum frame
Immersive in-game audio
In-line audio control
Detachable noise-cancellation microphone
Compatible with Xbox One and Xbox Series X|S
Ulasan Produk
Tidak ada ulasan




















































































































































