HyperX Cloud X Stinger Core Console Headset

Sebelum PPN:
Rp549.900
Spesifikasi
ColorBlack+Green
DriverDynamic, 40mm with neodymium magnets
USB SpecificationUSB 2.0
Bit-Depth (bit)16
Audio ControlsIn-line
Cable Length (imperial) and TypeHeadset cable (3.5 mm)
Ear CushionsSoft foam & fabric ear cushions
ElementElectret condenser microphone
Form FactorOver ear, circumaural, closed back
Frame TypeSteel sliders
Frequency Response (Hz)20-20000
Polar PatternUni-directional, Noise-cancelling
Sensitivity (dBV)-40 (1V/Pa at 1kHz)
T.H.D (%)< 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Essential for Xbox gaming.

The HyperX CloudX Stinger Core is the perfect entry-level headset for the Xbox gamer looking for great sound at an affordable price. This Official Xbox licensed headset features all the basic aspects gamers want for their Xbox; great sound quality, comfort, convenience, and reliability. CloudX Stinger Core has audio controls right on the cable, so you don't have to dive into system menus to adjust your volume or mute the mic. An adjustable steel slider and soft ear cushions provide comfort for those long nights of gaming, and the flexible, swiveling mic lets you position the microphone just where you want it. Stay immersed in your game thanks to the closed cup design and directional 40mm drivers that feature enhanced bass tuned for console gaming. With a 2-year warranty and free tech support, CloudX Stinger Core is designed to reliably provide audio satisfaction for the long run.
Feature
Official Xbox licensed headset
Optimized for comfort and convenience
Immersive in-game audio
Free tech support
Compatible with Xbox One and Xbox Series X|S

Ulasan Produk

Tidak ada ulasan