Spesifikasi
| Color | White+Blue |
|---|---|
| Driver | Dynamic, 40mm with neodymium magnets |
| USB Specification | USB 2.0 |
| Bit-Depth (bit) | 16 |
| Audio Controls | Onboard audio controls |
| Battery Life (hour) | 17 |
| Cable Length (imperial) and Type | USB charge cable |
| Charge Time (hour) | 3 |
| Ear Cushions | Soft foam & fabric ear cushions |
| Element | Electret condenser microphone |
| Form Factor | Over ear, circumaural, closed back |
| Frame Type | Steel sliders |
| Frequency Response (Hz) | 10-21000 |
| Polar Pattern | Uni-directional, Noise-cancelling |
| Sensitivity (dBV) | -40 (1V/Pa at 1kHz) |
| T.H.D (%) | < 2 |
| Wireless Range (m) | Up to 12 (open field) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ready to Play: Wireless
Enjoy wireless freedom at a great price. The wireless HyperX Cloud Stinger Core is a lightweight, durable headset that's ready to play on PS4 and PS5 systems. Chat with your friends online and enjoy clear communication with your squad thanks to its noise-cancelling microphone. Get immersed in your gaming and lose yourself in your audio entertainment with Cloud Stinger Core's rich sound. It also features onboard audio controls on the earcup and a convenient swivel-to-mute mic.
Enjoy wireless freedom at a great price. The wireless HyperX Cloud Stinger Core is a lightweight, durable headset that's ready to play on PS4 and PS5 systems. Chat with your friends online and enjoy clear communication with your squad thanks to its noise-cancelling microphone. Get immersed in your gaming and lose yourself in your audio entertainment with Cloud Stinger Core's rich sound. It also features onboard audio controls on the earcup and a convenient swivel-to-mute mic.
Feature
Gaming-grade wirelessLightweight comfort
Immersive in-game audio
Durable, adjustable steel sliders
Convenient onboard audio controls
Swivel-to-mute noise-cancelling mic
Compatible with PS5, PS4, and PC
Ulasan Produk
Tidak ada ulasan




















































































































































