Spesifikasi
| Color | Black |
|---|---|
| Driver | Dynamic, 40mm with neodymium magnets |
| USB Specification | USB 2.0 |
| Bit-Depth (bit) | 16 |
| Audio Controls | Onboard audio controls |
| Battery Life (hour) | 17 |
| Cable Length (imperial) and Type | USB charge cable |
| Charge Time (hour) | 3 |
| Ear Cushions | Soft foam & fabric ear cushions |
| Element | Electret condenser microphone |
| Form Factor | Over ear, circumaural, closed back |
| Frame Type | Steel sliders |
| Frequency Response (Hz) | 10-21000 |
| Polar Pattern | Uni-directional, Noise-cancelling |
| Sensitivity (dBV) | -40 (1V/Pa at 1kHz) |
| T.H.D (%) | < 2 |
| Wireless Range (m) | Up to 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ready to Play: Wireless + DTS Headphone:X Spatial Audio
Experience wireless freedom and DTS Headphone:X spatial audio at a price that's hard to beat. The HyperX Cloud Stinger Core is a lightweight gaming headset with great sound quality in a durable, reliable package. The noise-cancelling microphone lets you chat with your friends and helps ensure that you'll have clear communication with your squad. Cloud Stinger Core also features onboard controls so you can adjust headphone volume from the earcup and a convenient swivel-to-mute mic.
Experience wireless freedom and DTS Headphone:X spatial audio at a price that's hard to beat. The HyperX Cloud Stinger Core is a lightweight gaming headset with great sound quality in a durable, reliable package. The noise-cancelling microphone lets you chat with your friends and helps ensure that you'll have clear communication with your squad. Cloud Stinger Core also features onboard controls so you can adjust headphone volume from the earcup and a convenient swivel-to-mute mic.
Feature
Gaming-grade wirelessDTS Headphone:X Spatial Audio
Lightweight comfort
Immersive in-game audio
Durable, adjustable steel sliders
Convenient onboard audio controls
Swivel-to-mute noise-cancelling mic
Virtual 7.1 surround sound via HyperX NGENUITY
Ulasan Produk
Tidak ada ulasan




















































































































































