Spesifikasi
| Color | Black Blue |
|---|---|
| Driver | Dynamic, 40mm with neodymium magnets |
| USB Specification | USB 2.0 |
| Bit-Depth (bit) | 16 |
| Audio Controls | In-line |
| Cable Length (imperial) and Type | Headset cable (3.5 mm) |
| Ear Cushions | Soft foam & fabric ear cushions |
| Element | Electret condenser microphone |
| Form Factor | Over ear, circumaural, closed back |
| Frame Type | Steel sliders |
| Frequency Response (Hz) | 20-20000 |
| Polar Pattern | Uni-directional, Noise-cancelling |
| Sensitivity (dBV) | -40 (1V/Pa at 1kHz) |
| T.H.D (%) | < 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Essential for console gaming.
The Cloud Stinger Core is the perfect entry-level headset for the PlayStation gamer who is looking for great sound quality that is affordable. This headset provides all the basic aspects that gamers want from their headset; great sound quality, comfort, convenience, and reliability. Cloud Stinger Core is multi-console compatible, and features audio controls right on the cable, so you don't have to navigate through menus to adjust your volume or mute the mic. An adjustable steel slider and soft ear cushions provide comfort for those long nights of gaming, and the flexible, swiveling mic lets you position the microphone just where you want it. Cloud Stinger Core's closed cup design and directional 40mm drivers keep you immersed in your gaming.
The Cloud Stinger Core is the perfect entry-level headset for the PlayStation gamer who is looking for great sound quality that is affordable. This headset provides all the basic aspects that gamers want from their headset; great sound quality, comfort, convenience, and reliability. Cloud Stinger Core is multi-console compatible, and features audio controls right on the cable, so you don't have to navigate through menus to adjust your volume or mute the mic. An adjustable steel slider and soft ear cushions provide comfort for those long nights of gaming, and the flexible, swiveling mic lets you position the microphone just where you want it. Cloud Stinger Core's closed cup design and directional 40mm drivers keep you immersed in your gaming.
Feature
Designed for console gamingOptimized for comfort and convenience
Immersive in-game audio
Free tech support
Ulasan Produk
Tidak ada ulasan




















































































































































