Spesifikasi
Color | Black |
---|---|
Driver | Dynamic, 40mm with neodymium magnets |
Bit-Depth (bit) | 16 |
Audio Controls | In-line |
Cable Length (imperial) and Type | headset cable (3.5mm), PC extension cable and mic plugs (3.5mm) |
Form Factor | Over ear, circumaural, closed back |
Ear Cushions | Soft foam & fabric ear cushions |
Element | Electret condenser microphone |
Frame Type | Steel sliders |
Frequency Response (Hz) | 20-20000 |
Polar Pattern | Uni-directional, Noise-cancelling |
Sensitivity (dBV) | -41.5 (0dB=1V/Pa,1kHz) |
T.H.D (%) | < 2 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Essential for PC gaming.
The HyperX Cloud Stinger Core is built for the PC gamer who wants great sound quality from a lightweight headset. This headset provides all the features that gamers need from their headset; great sound quality with spatial audio support, comfort, convenience, and reliability. Cloud Stinger Core includes 2 years of DTS Headphone:X Spatial Audio for enhanced immersion and positional audio cues to keep you on top of your game. It also features convenient in-line audio controls and a PC extension cable with stereo and mic plugs. Adjustable steel sliders and soft ear cushions provide solid comfort, and the swiveling mic can be flipped up when it's not in use. The closed-cup design and directional 40mm drivers help block out distractions and keep you in the zone. The Cloud Stinger Core is backed with a 2-year warranty and free tech support.
The HyperX Cloud Stinger Core is built for the PC gamer who wants great sound quality from a lightweight headset. This headset provides all the features that gamers need from their headset; great sound quality with spatial audio support, comfort, convenience, and reliability. Cloud Stinger Core includes 2 years of DTS Headphone:X Spatial Audio for enhanced immersion and positional audio cues to keep you on top of your game. It also features convenient in-line audio controls and a PC extension cable with stereo and mic plugs. Adjustable steel sliders and soft ear cushions provide solid comfort, and the swiveling mic can be flipped up when it's not in use. The closed-cup design and directional 40mm drivers help block out distractions and keep you in the zone. The Cloud Stinger Core is backed with a 2-year warranty and free tech support.
Feature
DTS Headphone:X Spatial AudioLightweight comfort
Immersive in-game audio
Durable, adjustable steel sliders
Convenient in-line audio controls
Noise-cancelling adjustable mic
Multi-platform compatibility
Ulasan Produk
Tidak ada ulasan