Spesifikasi
Driver | Dynamic, 50mm with neodymium magnets |
---|---|
Frequency Response (Hz) | 18-23000 |
Sensitivity (dBV) | -40 (0dB=1V/Pa,1kHz) |
T.H.D (%) | < 2 |
Element | Electret condenser microphone |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
HyperX Cloud Stinger - Gaming Headset (Black)
HyperX Cloud Stinger is the ideal headset for gamers looking for lightweight comfort, superior sound quality and added convenience. At just 275 grams, it's comfortable on your neck and its ear cups rotate in a 90-degree angle for a better fit. Its 50mm directional drivers position sound directly into the ear for audio precision and gaming-grade sound quality. For ultimate comfort in prolonged gaming sessions, it features high-quality HyperX signature memory foam.
HyperX Cloud Stinger is the ideal headset for gamers looking for lightweight comfort, superior sound quality and added convenience. At just 275 grams, it's comfortable on your neck and its ear cups rotate in a 90-degree angle for a better fit. Its 50mm directional drivers position sound directly into the ear for audio precision and gaming-grade sound quality. For ultimate comfort in prolonged gaming sessions, it features high-quality HyperX signature memory foam.
Feature
- Lightweight headset with 90-degree rotating ear cups- 50mm directional drivers for audio precision
- HyperX signature memory foam
- Adjustable steel slider
- Intuitive volume control on headset ear cup
- Swivel-to-mute noise-cancellation microphone
- Multi-platform compatibility
Ulasan Produk
Tidak ada ulasan