Spesifikasi
| Driver | Custom dynamic, 50mm with neodymium magnets |
|---|---|
| USB Specification | USB 2.0 |
| Bit-Depth (bit) | 16 |
| Audio Controls | Audio control mixer |
| Form Factor | Over ear, circumaural, closed back |
| Ear Cushions | Memory foam and premium leatherette, Additional cloth ear cushions |
| Element | Electret condenser microphone |
| Frame Type | Aluminium |
| Frequency Response (Hz) | 10-23000 |
| Polar Pattern | Bi-directional, Noise-cancelling |
| Sensitivity (dBV) | -38 (0dB=1V/Pa at 1kHz) |
| T.H.D (%) | < 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Evolved with surround sound and adjustable bass.
The HyperX Cloud Alpha S builds upon the groundbreaking Cloud Alpha and features HyperX virtual 7.1 surround sound. With the included audio control mixer, you can activate the surround sound and adjust the game audio and chat balance without having to go into any menus. Bass adjustment sliders have been added to the ear cups so you can personalize your audio. The Cloud Alpha S still features the dual-chamber driver system which reduces distortion and provides clearer sound, as well as signature HyperX comfort afforded by the memory foam ear cushions, which have been upgraded with extra breathable leatherette.
The HyperX Cloud Alpha S builds upon the groundbreaking Cloud Alpha and features HyperX virtual 7.1 surround sound. With the included audio control mixer, you can activate the surround sound and adjust the game audio and chat balance without having to go into any menus. Bass adjustment sliders have been added to the ear cups so you can personalize your audio. The Cloud Alpha S still features the dual-chamber driver system which reduces distortion and provides clearer sound, as well as signature HyperX comfort afforded by the memory foam ear cushions, which have been upgraded with extra breathable leatherette.
Feature
HyperX 7.1. surround soundBass adjustment sliders
HyperX Dual Chamber Drivers
Game and chat balance
Signature HyperX comfort
Durable aluminum frame
Advanced audio control mixer
Compatible with PC and PS4
Ulasan Produk
Tidak ada ulasan




















































































































































