HyperX Cloud II Wireless Headset

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorBlack + Red
DriverDynamic, 53mm with neodymium magnets
USB SpecificationUSB 2.0
Bit-Depth (bit)16
Audio ControlsOnboard audio controls
Battery Life (hour)30
Cable Length (imperial) and TypeUSB charge cable
Charge Time (hour)3
Ear CushionsMemory foam and premium leatherette
ElementElectret condenser microphone
Form FactorOver ear, circumaural, closed back
Frame TypeAluminium
Frequency Response (Hz)15-20000
Polar PatternBi-directional, Noise-cancelling
Sensitivity (dBV)-20 (1V/Pa at 1kHz)
T.H.D (%)≤ 1
Wireless Range (m)Up to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Legendary comfort, now wireless

The HyperX Cloud II was built to be an ultra-comfortable gaming headset with great sound. We put a lot of thought into the details of our HyperX signature memory foam, the premium leatherette, clamping force, and weight distribution. It's no wonder that it's become the preferred headset for millions of gamers. We're proud to present the HyperX Cloud II Wireless. With a fast 2.4Ghz wireless connection, a long-lasting 30-hour battery, and 20 meters of wireless range, you're set for more than a full day of comfort and wireless freedom. 53mm drivers deliver impressive sound and when combined with DTS Headphone:X spatial audio you can escape into your favorite fantasy game worlds.
Feature
Gaming-grade wireless with long-lasting battery life
Signature HyperX comfort
53mm drivers deliver immersive audio
DTS Headphone:X Spatial Audio
Durable aluminum frame
Noise-cancelling detachable mic with LED mute indicator
Built-in mic monitoring
PC, PS5, PS4 compatible

Ulasan Produk

Tidak ada ulasan